Cutters & Slicers
Brand
Length
Material
Type
Height
Capacity
Color
Price
Related Products
Vollrath, Redco Wedgemaster Ii, 708, 8 Section Cut, Blade Assembly Features: Constructed of durable, dishwasher-safe polycarbonate material Well-balanced, stable footprint Cuts lemons, limes, oranges, tomatoes, and more into six- or eight-section wedges Six or eight section blades standard, four- and twelve-section blades sold separately 2 year warranty
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15009, 6 Section Core Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Compact, efficient, easy to use and even easier to maintain, the new Easy Tomato Slicer II with its pretensioned cartridge blade assembly is safer and more convenient than ever. The newly designed blade set stays properly aligned and tightened without the need to adjust it. The Easy Tomato Slicer II has an ergonomic handle, polyethylene slide board, hand guards, self-lubricating track, rubber feet and a table stop like its predecessor, the Easy Tomato Slicer, a staple in food service kitchens. Accommodates a larger tomato than the original Easy Tomato Slicer.
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15003, 4 Section Wedge Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Vollrath, Redco Instaslice 13 Blade Assembly, 15206, 7/32" Cut Features: Pop-in pop-out blade assembly for easy cleaning and maintenance Thermoset blade frames never need adjustment and will not corrode Largest slicing area in the industry Corrosion-resistant polyurethane food carrier Hardcoat™ pusher head fingers resist corrosion from tomato acids and other harsh foods Detachable table stop assures processor will stay in place Sled-leg base design offers superior resistance to breakage Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' ...