Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226784

MPN #: 15003

Vollrath® Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15003, 4 Section Wedge Cut, Tabletop

Product Description
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15003, 4 Section Wedge Cut, Tabletop

Features:
  • Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly
  • Thermoset blade frames never need adjustment and will not corrode
  • Sled-leg base design offers superior resistance to breakage
  • Aluminum base with stainless steel rods - lightweight and strong
  • Clean, quick cuts reduce bruising and raise the quality level of food presentation
  • Wall mount bracket allows quick hanging and removal for cleaning (sold separately)
  • 2 year warranty - does not include blades
PRICE
$409.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Height17-1/8 in
Cut Size4 Section Wedge

Product Details

TypeWedger
MountTabletop
Package Quantity1
DescriptionRedco Instacut 3-1/2 Corer/Dicer/Wedger
Manufacturers Part Number15003
BrandVollrath

Compliance & Certifications

CertificationsNSF