Winco FFC-375 French Fry Cutter, 3/8" Cut, Aluminum Base, Iron Handle
Write a Review
|
Questions & Answers (0)
Product Description
3/8" Cut French Fry Cutter.
PRICE
$109.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cut Size | 3/8 |
Product Details
| Type | Fry Cutter |
| Handle Material | Iron Handle |
| Material | Aluminum Base |
| Package Quantity | 1 |
| Description | French Fry Cutter |
| Manufacturers Part Number | FFC-375 |
| Brand | Winco |