Nemco® Spiral Fry™ PotatoKutter - Chip Twist Fry Wavy - 55050AN-WCT
Write a Review
|
Questions & Answers (0)
Product Description
Spiral Fry lets you turn potatoes into platefuls of uniquely appetizing, fresh, thin spiral fries that serve up big profits for you. Simply load up to a 70-ct. potato, and turn the easy-action drive screw. No peeling required. Easily releases and retracts for fast reloading. Preset drive depth protects blades from contact with metal parts. Heavy-duty construction adds durability and long life. Mounts securely on any flat surface for left- or right handed operation. Removes easily for quick cleanup - just loosen the mounting nut, slide out and rinse. Fine Cut Garnish Cutter makes attractive vegetable garnishes quickly and easily. The Ribbon Fry Cutter makes a great side for sandwiches. The unique chip Twister Fry is the newest trend! NSF Certified.
PRICE
$485.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 22 in |
| Height | 9 in |
| Weight | 4 lbs |
| Cut Size | Wavy |
Product Details
| Type | Chip Twist Fry |
| Material | Stainless Steel, Cast Aluminum |
| Package Quantity | 1 |
| Description | PotatoKutter |
| Manufacturers Part Number | 55050AN-WCT |
| Brand | Nemco |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | NSF |