Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Takeout Containers

Takeout containers are designed to transport food items securely. Whether for delivery services, takeout orders, or catering events, the containers are designed to maintain the food's quality, freshness, and temperature while providing a convenient and hygienic solution for customers and businesses alike. The containers are available in various materials, including foam, plastic, and environmentally friendly options like compostable or biodegradable materials. They are ideal for restaurants, cafes, and commercial concession stands.
Filters
Deli Containers

Deli Containers

CompareImageLengthWidthHeightNumber of CompartmentsMicrowavableColorMaterialPackage QuantityBrandModel #Price
Pactiv Evergreen Newspring DELItainer Microwavable Container, 16 oz, 2x2x2, Clear, Plastic, 240/CT
2 in
2 in
2 in
1
Yes
Clear
Plastic
240
Pactiv Evergreen
WBB3130676$99.95
Dart® Microgourmet Deli Container, 4-11/16"Dia. x 5-11/16"H, Clear, Pack of 500
4-11/16 in
4-11/16 in
5-11/16 in
1
Yes
Clear
Plastic
500
Dart
Ships Same Day
WBB3130698
$135.95
Deli Containers 16 Oz - 500 Pack
-
-
-
1
No
Clear
Polypropylene
500
WNA
Ships Same Day
WBB1601339
$98.95
Pactiv Evergreen Newspring DELItainer Microwavable Container, 32 oz, 4.5" Diameter, Clear, 240/CT
-
-
5-1/2 in
-
Yes
Clear
Polyethylene
240
Pactiv Evergreen
WBB1601357$109.95
Pactiv Evergreen™ Newspring Delitainer Container, 2-13/16"L x 1-1/8"W x 1-5/16"H, Pack of 240
2-13/16 in
1-1/8 in
1-5/16 in
1
No
Clear
Plastic
240
Pactiv Evergreen
Ships Same Day
WBB3130695
$82.95
SOLO® Bare Eco-Forward Deli Container, 8 oz. Cap., 4-5/8" Dia. x 1-13/16"H, Clear, 500/Carton
4-5/8 in
4-5/8 in
1-13/16 in
1
Yes
Clear
RPET
500
Solo
WBB3180659$159.95
Vegware™ Round Deli Pot, 16 oz. Capacity, 4-5/8" Dia. x 3"H, Clear, 500/Carton
4-5/8 in
4-5/8 in
3 in
1
Yes
Clear
PLA
500
Vegware
Ships Same Day
WBB3180929
$129.95
Fabri-Kal® Recycleware Deli Container, 12 oz. Cap., 4-5/8" Dia. x 2-5/16"H, Clear, 500/Carton
4-5/8 in
4-5/8 in
2-5/16 in
1
Yes
Clear
RPET
500
Fabri-Kal
Ships Same Day
WBB3180658
$139.95
Fabri-Kal® Recycleware Deli Container, 16 oz. Capacity, 4-5/8" Dia. x 3"H, Clear, 500/Carton
4-5/8 in
4-5/8 in
3 in
1
Yes
Clear
RPET
500
Fabri-Kal
Ships Same Day
WBB3181112
$149.95
Fabri-Kal® Microwavable Deli Container, 4-5/8" Dia. x 3"H, Pack of 500
-
-
3 in
1
No
Clear
Plastic
500
Fabri-Kal
Ships Same Day
WBB3130704
$90.95
Showing 1-10 of 21 results
Soup Bowls

Soup Bowls

Showing 1-10 of 36 results
Hinged Lid Containers

Hinged Lid Containers

Showing 1-10 of 106 results
Food Buckets & Pails

Food Buckets & Pails

Entree Containers & Boxes

Entree Containers & Boxes

Showing 1-10 of 45 results
Container Lids

Container Lids

Showing 1-10 of 46 results
Bakery Packaging

Bakery Packaging

Showing 1-10 of 42 results
Tamper-Evident Containers

Tamper-Evident Containers

Showing 1-10 of 16 results
Salad Bowls

Salad Bowls