Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Centric

Model # :WBB3181348

MPN #: BBL-SC-12N-LF

World Centric® Fiber Lids For Bowls, 4-11/16" Dia. x 3/8"H, Natural 500/Carton

Product Description
Made from unbleached plant fiber, an annually renewable resource. They contain no added PFAS. Great for use with hot or cold food items. The lids are 100% compostable in two to four months in a commercial composting facility.

PRICE
$57.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-11/16 in
Height3/8 in

Product Details

TypeLid
Made in the USANo
MaterialPlastic
Package Quantity500
DescriptionFiber Lid For Bowls
ColorWhite
Manufacturers Part NumberBBL-SC-12N-LF
Fits4-11/16" Bowls
ShapeRound
BrandWorld Centric