Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2358241

MPN #: BULK-RS-SFR70-9

Fiberglass Fabric-Reinforced Silicone Rubber Roll No Adhesive, 70A, 1/8" Thick x 36"W x 10 Ft.L

Product Description
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. This silicone is also made of FDA compliant materials for food, beverage, and pharmaceutical applications. It also has excellent weathering properties.

PRICE
$1,525.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width36 in
Thickness1/8 in
Tensile Strength1300 psi
Density1.25 g/cm3 lbs/ft³
Tear Strength17 N/mm

Product Details

ColorRed
Material Temperature Range-60 to 400 F °F
Durometer70A
UV ResistanceExcellent
Compression Set0.35
MaterialSilicone
DescriptionFiberglass Fabric-Reinforced Silicone Rubber Roll No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-SFR70-9
Backing TypePlain
GradeFabric-Reinforced
Chemical ResistanceGood
Oil ResistanceFair
ShapeRoll
BrandUSA Sealing

Compliance & Certifications

CertificationsAMS 3320H, FDA CFR 21 177.2600