- Handles are durable and comfortable
- Heavy duty construction for strength and durability
Williams® Fiberglass Handle Cross Pein Hammer, 48 oz. Head
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 |
| Head Weight | 48 lbs |
Product Details
| Type | Cross Pein Hammer |
| Handle Material | Fiberglass |
| Head Material | Drop Forged Steel |
| Manufacturers Part Number | JHW20651 |
| Brand | Williams |