Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Groz

Model # :WBB3181366

MPN #: BPFG/ST/5

Groz Ball Pein Hammer Set, 0.5-2 oz. Head, 12-14"L Handle, 5 Piece

Product Description
The 5 pc Ball Peen Hammer Set with Fiberglass Grip Handle are made using a patented heat-treatment process to ensure uniform hardness on all faces including edges, preventing mushrooming of the head and accidents due to chipping. The heads are also induction case-hardened to 52 HRC for extended life. The ball peen hammer set is ideal for bending and shaping metal, driving punches and chisels, hand forging, setting rivets, peen riveted and welded material, and texturing the face of metal.

Includes:
  • 12" 8 oz. Ball Pein Hammers - Fiberglass Handle
  • 13" 12 oz. Ball Pein Hammers - Fiberglass Handle
  • 13" 16 oz. Ball Pein Hammers - Fiberglass Handle
  • 14" 24 oz. Ball Pein Hammers - Fiberglass Handle
  • 14" 32 oz. Ball Pein Hammers - Fiberglass Handle
Applications:
  • Agriculture
  • Automotive
  • Industrial
  • Hardware
  • DIY


PRICE
$120.22

1
1
Expected on or around 10/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Head Weight0.5, 0.75, 1, 1.5, 2 lbs

Product Details

TypeBall Pein Hammer
Handle MaterialFiberglass
Head MaterialSteel
Manufacturers Part NumberBPFG/ST/5
BrandGroz

Compliance & Certifications

CertificationsANSI, BS 876