Features:
- Excellent chemical and corrosion resistance
- Extremely durable for pedestrian, vehicle or forklift traffic
Weights & Dimensions
| Length | 47 |
| Width | 47 in |
| Weight | 24 lbs |
Product Details
| Style | Solid |
| Type | General Purpose |
| Material | Fiber Reinforced Plastic |
| Package Quantity | 1 |
| Description | Fiberglass Reinforced Plastic Anti-Slip Floor Sheeting |
| Color | Black |
| Manufacturers Part Number | 271810 |
| Brand | SafeStep |