Anti-Slip Tread provide an instant non-slip surface perfect for steps and staircases. These Tread have a self-adhesive backing, making them easy to apply and quickly return to service. Anti-Slip Tread have a 36-grit mesh surface and can help prevent slips and falls in light- or medium-traffic areas.
SafeStep® Adhesive Anti-Slip Floor Tread, 6"W x 24"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 6 in |
| Weight | 5 lbs |
Product Details
| Style | Solid |
| Type | General Purpose |
| Material | Aluminum Oxide |
| Package Quantity | 1 |
| Description | Adhesive Anti-Slip Floor Tread |
| Color | Black |
| Manufacturers Part Number | 387347 |
| Brand | SafeStep |