Little Giant Select Step Adjustable Stepladders, Type IAA - Special Duty, 6-10ft
Write a Review
|
Questions & Answers (0)
Product Description
Fatigue, overreaching, and having the wrong ladder for the job cause the vast majority of ladder accidents. We designed the Select Step Fiberglass to address these factors. The Select Step Fiberglass is fully adjustable on both sides, so you can use it in multiple heights and configurations. No matter how you set it up, the patent-pending Select Step provides a comfortable standing platform that offers heel-to-toe foot support at the top recommended step. We also removed the unusable top rung to prevent operators from unsafely climbing above to the top recommended step. Because both sides telescope independently, you can use the Select Step safely over obstacles, sloping ground, and on stairs or uneven surfaces. Select Step is the only fiberglass stepladder that allows you to safely work on stairs. The Select Step features the fast, easy-to-use Rock Locks and SelectGrip Handle for telescoping the ladder up and down to help you work faster with less fatigue from handling a tall stepladder. Complies with all applicable OSHA requirements and ANSI 14.5 standards.
PRICE
$659.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 120 in |
| Weight Capacity | 375 lbs |
| Weight | 44.2 lbs |
| Height to Top Step/Platform | 7'7 in |
| Platform Size | 11-3/4 x 9-3/4 in |
| Storage Depth | 9" |
| Storage Height | 6' 1" |
Product Details
| Number of Steps | 6 |
| Color | Black |
| Style | SelectStep |
| Duty Rating | 1AA |
| Material | Fiberglass |
| Description | SelectStep Step Ladder |
| Manufacturers Part Number | 15131-920 |
| Brand | Little Giant |
Compliance & Certifications
| Certifications | ANSI & OSHA |