The 6006 Fiberglass 6-foot Step Ladder features a HolsterTop® with the Lock-In System that allows you to customize your ladder top. The system secures tools from falling while keeping them handy while working increasing productivity on the job. The tops also hold tools and have a sturdy paint can hanger on the back side. The external spreaders are pinch proof and the Traction-Tred® steps are slip resistant. This Step Ladder has a duty rating of 250 pounds and offers the EDGE® bracing for enhanced strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
Werner 6' Fiberglass Step Ladder w/ Plastic Tool Tray 250 lb. Cap - 6006
|
Questions & Answers (0)
Product Description
PRICE
$139.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/4 in |
| Width | 22 in |
| Height | 72 in |
| Weight Capacity | 250 lbs |
| Weight | 18 lbs |
| Height to Top Step/Platform | 6' in |
Product Details
| Assembly Required | No |
| Number of Steps | 6 |
| Color | Blue |
| Duty Rating | 1 |
| Material | Fiberglass |
| Manufacturers Part Number | 6006 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |