Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MFG Tray

Model # :WB603092GN

MPN #: 8250085113

MFG Tray Molded Fiberglass Toteline Stacking Tote, 14-3/8"L x 14-3/8"W x 3-1/2"H, Green

Product Description
Molded Fiber Glass Tray 8250085 Fiberglass Stacking Tote - 14-3/8"L x 14-3/8"W x 3-1/2"H, Green

Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Easy to clean. Add dolly for mobility.
PRICE
$57.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/8 in
Width14-3/8 in
Height3-1/2 in
Size (L x W x H)14-3/8 x 14-3/8 x 3-1/2 in
Inside Length12-7/8 in
Inside Width12-7/8 in
Inside Height3-3/8 in
Inside Bottom Length12-7/8 in
Inside Bottom Width12-7/8 in

Product Details

TypeStorage Tote
ColorGreen
LidNo
Capacity0.33 ft³
MaterialFiberglass
Package Quantity1
Manufacturers Part Number8250085113
Stack and/or NestStack
BrandMFG Tray