Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MFG Tray

Model # :WB603091GN

MPN #: 8040085113

MFG Tray Molded Fiberglass Toteline Stacking Tote, 18-3/4"L x 11-7/8"W x 1-3/4"H, Green

Product Description
Molded Fiber Glass Tray 8040085 Fiberglass Stacking Tote - 18-3/4"L x 11-7/8"W x 1-3/4"H, Green

Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Easy to clean. Add dolly for mobility.
PRICE
$20.75

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/4 in
Width11-7/8 in
Height1-3/4 in
Size (L x W x H)18-3/4 x 11-7/8 x 1-3/4 in
Inside Length17-1/8 in
Inside Width11 in
Inside Height1-5/8 in
Inside Bottom Length17-1/8 in
Inside Bottom Width11 in

Product Details

TypeStorage Tote
ColorGreen
LidNo
Capacity0.18 ft³
MaterialFiberglass
Package Quantity1
Manufacturers Part Number8040085113
Stack and/or NestStack
BrandMFG Tray