MFG Tray Fiberglass Stacking Container, 18"L x 11"W x 3"H, Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Stacking container- Fiber glass reinforced composite is temperature resistant & can withstand extreme cold -60F to extreme heat 250F constant 300F+ intermittent use. Fiber glass reinforced composite offers increased strength for a high weight capacity per individual container. Impermeable surface is resistant to most mild acids, detergents, cutting oils & alkaline solutions. Standard fiber glass formulation approved for UL 94 HB flammability rating.
PRICE
$407.40 Sold in packages of 12 / $33.95 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 11 in |
| Height | 3 in |
| Inside Length | 15-3/4 in |
| Inside Width | 11 in |
| Inside Height | 2-7/8 in |
| Weight | 34 lbs |
Product Details
| Type | Storage Tote |
| Color | Gray |
| Material | Fiberglass |
| Package Quantity | 12 |
| Manufacturers Part Number | 8702085136 |
| Stack and/or Nest | Stack |
| Brand | MFG Tray |