MFG Tray Molded Fiberglass Toteline Nest & Stack Wash Box, 24"L x 14-3/8"W x 7-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Reinforced Nest & Stack Fiberglass Wash Boxes
Strong and rugged gray fiberglass composite boxes feature 1/4" diameter holes in bottom and 2-1/2" x 5/16" side slots to permit drainage and ventilation. Ideal for parts washing and storage as they withstand hot water, steam, detergents, oils, grease, degreasers, cutting oils and continuous use in temperatures up to 350°F. Fiberglass material protects valuable parts and delicate finishes from marring. Reinforced construction provides 150 lb. capacity. This model nests and stacks to save space when empty and to protect contents when full.
Strong and rugged gray fiberglass composite boxes feature 1/4" diameter holes in bottom and 2-1/2" x 5/16" side slots to permit drainage and ventilation. Ideal for parts washing and storage as they withstand hot water, steam, detergents, oils, grease, degreasers, cutting oils and continuous use in temperatures up to 350°F. Fiberglass material protects valuable parts and delicate finishes from marring. Reinforced construction provides 150 lb. capacity. This model nests and stacks to save space when empty and to protect contents when full.
PRICE
$75.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 14-3/8 in |
| Height | 7-3/4 in |
| Size (L x W x H) | 24 x 14-3/8 x 7-3/4 in |
| Inside Length | 21-5/8 in |
| Inside Width | 11-5/8 in |
| Inside Height | 7-5/8 in |
| Inside Bottom Length | 21-5/8 in |
| Inside Bottom Width | 11-5/8 in |
| Weight Capacity | 150 lbs |
Product Details
| Assembly Required | No |
| Type | Ventilated Container |
| Color | Gray |
| Lid | No |
| Capacity | 1.07 ft³ |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | 705248 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |