Molded Fiberglass Toteline Conveyor/Assembly Tray 318001 -18"L x 14"W x 1"H Gray - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Fiberglass Trays are used for conveyor, assembly, drying, soaking, cleaning, storage, and spill containment. Resistant to detergents, mild acids and alkaline, and most chemicals. Can be easily cleaned or autoclaved. Temperature range from -60°F to 300°F. 300 lb. capacity.
PRICE
$455.40 Sold in packages of 12 / $37.95 ea
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 14 in |
| Height | 1 in |
Product Details
| Type | Fiberglass |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 3180011675 |
| Stack and/or Nest | N |
| Brand | MFG Tray |