Global Industrial
Model # :WB293273
Global Industrial 90° High Raised Curved Guide for Roller Conveyors, 18" OAW
Write a Review
|
Questions & Answers (0)
Product Description
✓ Prevents packages from falling curved conveyors
✓ Guide rail with 18" curve
✓ Improves productivity
Keep packages on the line with the Global Industrial Raised Guard Rail. This 18" curved guard rail is engineered to keep packages from falling off curved gravity conveyors. Ideal for use in shipping/receiving, manufacturing, order fulfillment, and distribution centers, this Raised Guard Rail helps improve overall efficiency in your facility.
✓ Guide rail with 18" curve
✓ Improves productivity
Keep packages on the line with the Global Industrial Raised Guard Rail. This 18" curved guard rail is engineered to keep packages from falling off curved gravity conveyors. Ideal for use in shipping/receiving, manufacturing, order fulfillment, and distribution centers, this Raised Guard Rail helps improve overall efficiency in your facility.
PRICE
$149.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 1-3/4 in |
| Weight | 27.2 lbs |
| Gauge | 16 |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Material | Steel |
| Color | Green |
| Brand | Global Industrial |
Warranty
| Warranty | 1 |