3M Fibre Disc 782C, 36+, 5" x 7/8 in, Die 500P, 25 per inner, 100 Per Case - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for ultra-rapid cut on carbon steel, 3M™ Fibre Disc 782C features 3M Precision Shaped Grain (PSG). With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement. Made In The USA. Used in Applications such as High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Weld Removal & Finishing, Edge Beveling, Weld Grinding.
PRICE
$458.00 Sold in packages of 100 / $4.58 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Max Speed | 12000 rpm |
| Color | Red |
| Application | High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Etc |
| Series | 782C |
| Disc Type | Fibre |
| Wheel Type | Disc |
| Grit | 36 |
| Backing Material | Fibre |
| Tool Compatibility | Right Angle Grinders, Disc Sanders, Disc Grinders |
| Manufacturers Part Number | 7100099571 |
| Abrasive Material | Ceramic Grain |
| Attachment Type | Disc |
| Brand | 3M |
| Trademark | Precision ShapeCeramicFiber Disc |