Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2694067

MPN #: 7100099291

3M™ Fibre Disc 782C TN Quick Change, 4-1/2" 36+, 25 per inner 100 Per Case - Pkg Qty 100

Product Description
Engineered for ultra-rapid cut on carbon steel, 3M™ Fibre Disc 782C features 3M Precision Shaped Grain (PSG). With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement. Made In The USA. Used in Applications such as High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Weld Removal & Finishing, Edge Beveling, Weld Grinding.

PRICE
$530.00  Sold in packages of 100 / $5.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter4-1/2 in

Product Details

Max RPM12000 rpm
Max Speed13300 rpm
ColorOrange
ApplicationHigh Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Etc
Series787C
Disc TypeQuick Change
Wheel TypeTN
Grit60
Backing MaterialFibre
Tool CompatibilityRight Angle Grinders, Disc Sanders, Disc Grinders
Manufacturers Part Number7100099291
GradeMedium
Abrasive MaterialCeramic Grain
Attachment TypeTN
Brand3M
TrademarkPrecision ShapeCeramicFiber Disc