Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2694102

MPN #: 7100099283

3M™ Fibre Disc 787C TN Quick Change 787C, 4-1/2" 120+, 25 per inner 100 Per Case - Pkg Qty 100

Product Description
Engineered for ultra-rapid cut, 3M™ Fibre Disc 787C features 3M Precision Shaped Grain (PSG). With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys. Made In The USA. Used in Applications such as High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Weld Removal & Finishing, Edge Beveling, Weld Grinding.

PRICE
$483.00  Sold in packages of 100 / $4.83 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter4-1/2 in

Product Details

Max RPM13300 rpm
Max Speed13300 rpm
ColorOrange
ApplicationHigh Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Etc
Series787C
Disc TypeQuick Change
Wheel TypeTN
Grit120
Backing MaterialFibre
Tool CompatibilityRight Angle Grinders, Disc Sanders, Disc Grinders
Manufacturers Part Number7100099283
Abrasive MaterialCeramic Grain
Attachment TypeTN
Brand3M
TrademarkPrecision ShapeCeramicFiber Disc