3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A 2"Diameter TR 120+ Grit - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A 2"Diameter TR 120+ Grit
3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A has a name that precedes it. This disc reflects the benefits of Cubitron™ II and Roloc™ products - coupling the sharp, consistent cutting action of Cubitron™ II discs with an easy-to-use Roloc™ attachment. Built for durability and strength, it's great for edge work, because it stands up to edges without tattering or fraying.
Applications are Coated and Bonded.
Industries Include Manufacturing.
3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A has a name that precedes it. This disc reflects the benefits of Cubitron™ II and Roloc™ products - coupling the sharp, consistent cutting action of Cubitron™ II discs with an easy-to-use Roloc™ attachment. Built for durability and strength, it's great for edge work, because it stands up to edges without tattering or fraying.
Applications are Coated and Bonded.
Industries Include Manufacturing.
PRICE
$342.00 Sold in packages of 200 / $1.71 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X Weight |
| Diameter | 2 in |
Product Details
| Max RPM | 30000 rpm |
| Series | 947A |
| Disc Type | Quick Change Disc |
| Grit | 80 |
| Backing Material | Poly-Cotton |
| Manufacturers Part Number | 7100076933 |
| Grade | Fine |
| Abrasive Material | Precision Shaped Ceramic Grain |
| Attachment Type | TR |
| Brand | 3M |
| Trademark | Cubitron II |