3M™ Cubitron™ II Roloc™ Fibre Disc 982C offers outstanding performance and productivity for medium to high pressure grinding applications on carbon steel when a smaller sized disc is needed.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
3M™ Cubitron™ II Roloc™ Fibre Disc TR 982C 3" DIA 36 Grit Ceramic Grain - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$738.00 Sold in packages of 200 / $3.69 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3 in |
Product Details
| Max RPM | 20000 rpm |
| Coat Type | Closed |
| Color | Brown |
| Series | 982C |
| Disc Type | Fiber Disc |
| For Use With | Metalworking |
| Grit | 36 |
| Tool Compatibility | Disc Sanders, Right Angle Grinders |
| Manufacturers Part Number | 7000118430 |
| Grade | Extra Coarse |
| Abrasive Material | Ceramic Grain |
| Attachment Type | TR |
| Brand | 3M |
| Trademark | Cubitron |