FiFo flow rack for efficient storage includes 3 roller tops which are adjustable without any tools. You can easily expand with side and rear extensions and additional roller tops. An ergonomic workstation can be built around the rack with a variety of accessories. The levelling screws in the feet are very useful on uneven floors.
Treston FiFo Flow Rack M53 ESD, 54-44/83"W x 31-49/71"D x 73-3/13"H, 3 Levels - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,351.24
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-53/100 in |
| Depth | 31-69/100 in |
| Height | 73-23/100 in |
| Weight Capacity | 700 lbs |
| Weight | 163.1 lbs |
Product Details
| Assembly Required | Yes |
| Type | ESD Rack Starter |
| Shelf Capacity | 485 lbs |
| Color | Gray |
| Number of Levels | 3 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | TFR1350-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |