Treston M36 Castor Set FiFo Flow Rack
Write a Review
|
Questions & Answers (0)
Product Description
The castor set for the basic FiFo flow rack adds mobility while maintaining the rack's stability and performance. Designed to support flexible material handling, the castors allow the flow rack to be easily repositioned as layouts or workflows change within production and assembly areas.
The set includes durable castors along with a pair of support tubes that help maintain the structural stability of the rack during use and movement. This ensures that the rack continues to operate smoothly while safely supporting stored materials.
Adding a castor set allows FiFo flow racks to serve as mobile storage and staging solutions, making it easier to adapt work areas and keep materials positioned where they are needed most.
The set includes durable castors along with a pair of support tubes that help maintain the structural stability of the rack during use and movement. This ensures that the rack continues to operate smoothly while safely supporting stored materials.
Adding a castor set allows FiFo flow racks to serve as mobile storage and staging solutions, making it easier to adapt work areas and keep materials positioned where they are needed most.
PRICE
$279.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 3 in |
| Height | 6-1/2 in |
| Weight Capacity | 660 lbs |
Product Details
| Type | Casters Set |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | TFR900CS-41 |
| Number of Levels | 1 |
| Brand | Treston |
Warranty
| Warranty | 10 yr |