3M™ Hookit™ Film Disc 360L 6" X NH P1000 Grit Aluminum Oxide - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Hookit™ Film Disc 360L 6" X NH P1000 Grit Aluminum Oxide
The 3M™ Hookit™ Film Disc 360L features an aluminum oxide abrasive grain on a film backing for effective fine sanding on plastics, gel coats and polyurethane solid surface substrates. The sturdy film backing gives the durability needed for a high-production environment, and its excellent resistance to edge tearing provides longer life over discs with standard A-weight paper backings.
The film backing gives you a close-tolerance, consistent finish, making it a good choice for applications such as spot repairs, sanding plastic parts, paint feathering on defects, or sanding automotive primer. To help reduce loading on the disc, we designed an open coat construction without a load-resistant stearate coating. Our convenient 3M™ Hookit™ hook-and-loop attachment on the backing enables easy re-use so the disc can be used again and again for the life of the product, and attaches to our low-profile 3M™ Hookit™ Disc Pad (sold separately) on a random orbital sander. Our Film Disc 360L comes in a range of grades for various applications from fine sanding to finishing. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. At 3M we offer a complete line of hook-and-loop style 3M™ Hookit™ discs for work spaces where adhesive backed discs may become contaminated by dust, dirt, or flying debris. They are often used in applications where a 3M™ Stikit™ disc may be too aggressive, as Hookit™ discs tend to leave finer finishes than adhesive backed discs. Hookit sanding discs conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on a random orbital sander, can be removed cleanly and easily, and can be re-used again and again for the extent of the abrasive life
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding, Prepping Metal Prior to Paint Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
The 3M™ Hookit™ Film Disc 360L features an aluminum oxide abrasive grain on a film backing for effective fine sanding on plastics, gel coats and polyurethane solid surface substrates. The sturdy film backing gives the durability needed for a high-production environment, and its excellent resistance to edge tearing provides longer life over discs with standard A-weight paper backings.
The film backing gives you a close-tolerance, consistent finish, making it a good choice for applications such as spot repairs, sanding plastic parts, paint feathering on defects, or sanding automotive primer. To help reduce loading on the disc, we designed an open coat construction without a load-resistant stearate coating. Our convenient 3M™ Hookit™ hook-and-loop attachment on the backing enables easy re-use so the disc can be used again and again for the life of the product, and attaches to our low-profile 3M™ Hookit™ Disc Pad (sold separately) on a random orbital sander. Our Film Disc 360L comes in a range of grades for various applications from fine sanding to finishing. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. At 3M we offer a complete line of hook-and-loop style 3M™ Hookit™ discs for work spaces where adhesive backed discs may become contaminated by dust, dirt, or flying debris. They are often used in applications where a 3M™ Stikit™ disc may be too aggressive, as Hookit™ discs tend to leave finer finishes than adhesive backed discs. Hookit sanding discs conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on a random orbital sander, can be removed cleanly and easily, and can be re-used again and again for the extent of the abrasive life
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding, Prepping Metal Prior to Paint Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
PRICE
$480.00 Sold in packages of 500 / $0.96 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Max RPM | 13000 rpm |
| Coat Type | Open |
| Color | Purple |
| Application | Paint Prep, Coating, Corrosion Removal, Woodworking, Composite |
| Series | 360L |
| Disc Type | Hook & Loop Disc |
| Grit | P1000 |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7000144141 |
| Grade | Super Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Hook & Loop |
| Brand | 3M |
| Trademark | Hookit |