Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB918888

MPN #: HFA42525

Buyers Filter Assembly, HFA42525, 25 Micron, 25 PSI Bypass, 1-1/2" NPT & 2" SAE Ports

Product Description
  • 150 PSI working pressure
  • Flows up to 90 GPM for return and 20 GPMfor suction line applications
  • Both 1-1/2" NPT and 2" SAE Ports


  • PRICE
    $159.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight10 lbs

    Product Details

    Manufacturers Part NumberHFA42525
    Port Size & Type1-1/2" NPT & 2" SAE Ports
    Description25 Micron, 25 PSI Bypass
    ComponentFilter Assembly
    BrandBuyers Products