Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB919119

MPN #: SW1250753

Buyers Thru-Wall Sump Strainer, Sw1250753, 1-1/4" Npt Male Thd., 3/4" Npt Port, 10 Gpm - Min Qty 3

Product Description
  • Low cost yet highly efficient
  • Cleanable wire cloth
  • 5 GPM (19 L/min.) to 50 GPM (379 L/min.) flows available
  • 3 PSI bypass
  • Through the wall mini sump filters for fluid power, lubrication, fuel and related systems
  • Nominal rating: 150 micron
  • Wire cloth: stainless steel 100 mesh
  • Fittings: cast iron bushings
  • Construction: epoxy bond


  • PRICE
    $21.25

    Min. purchase quantity is 3
    3
    3
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.5 lbs
    Dimension A8.18"
    Dimension B1.38"
    Element Area70 sq. in.
    NPT Sizes Male Thread1-1/4"
    NPT Sizes Outlet Port3/4"

    Product Details

    Flow10 LPM
    DescriptionThru-wall Sump Strainer
    Manufacturers Part NumberSW1250753
    BrandBuyers Products