Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB918887

MPN #: HFA91025

Buyers Filter Assembly, HFA91025, 10 Micron, 25 PSI Bypass, 26 GPM, 1" NPT Inlet Port

Product Description
  • In tank filter assembly
  • 100 PSI working pressure
  • Flows up to 26 GPM
  • For use with mineral & petroleum based fluids
  • Elements replaceable through filter cover
  • Operating temperature -22°F to +212°F(-30°C to +100°C)
  • Aluminum casting & Buna-N-seals
  • 1" NPT inlet port


  • PRICE
    $109.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight3 lbs

    Product Details

    Manufacturers Part NumberHFA91025
    Port Size & Type1" NPT Inlet Port
    Description10 Micron, 25 PSI Bypass, 26 GPM
    ComponentFilter Assembly
    BrandBuyers Products