Filter Assmb., Hfa11025, 10 Micron, 25 Psi Bypass, 3/4" Npt Ports,(2)1/8" Npt Gage Ports-Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Filter Assembly, HFA11025, 10 Micron, 25 PSI Bypass, 3/4" NPT Ports, (2) 1/8" NPT Gage Ports
200 PSI working pressure Flows up to 15 GPM for return and 5 GPM for suction line applications 3/4" NPT Ports Two 1/8" NPT Gage Ports
PRICE
$27.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Manufacturers Part Number | HFA11025 |
| Port Size & Type | ¾" NPT Ports, (2) 1/8" NPT Gage Ports |
| Component | Filter Assembly |
| Description | 10 Micron, 25 PSI Bypass |
| Brand | Buyers Products |