Koch Filter™ XL10 Pleated Filter, 10 X 20 X 6", MERV 10, Standard Capacity - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The Koch Multi-Pleat XL10 is a medium efficiency extended surface pleated panel filter, engineered to provide higher initial efficiencies and overall superior performance than MERV 8 pleated filters. The Multi-Pleat XL10 has an efficiency of MERV 10 when tested in accordance with ASHRAE Test Standard 52.2-2017.
The efficiency provided by the Multi-Pleat XL10 makes the filter an excellent upgrade from disposable filters and standard MERV 6, 7 and 8 pleated filters. The Multi-Pleat XL10 is an ideal selection in applications such as hospitals, laboratories, pharmaceutical applications, commercial office buildings and systems to improve indoor air quality and to extend the life of final higher efficiency filters.
Standard Capacity XL10 filters provide a combination ofefficiency, economy, and excellent overall performance. Standard Capacity XL10 filters are an excellent choice in applications where filter change schedules are based on preventive maintenance schedules.
The efficiency provided by the Multi-Pleat XL10 makes the filter an excellent upgrade from disposable filters and standard MERV 6, 7 and 8 pleated filters. The Multi-Pleat XL10 is an ideal selection in applications such as hospitals, laboratories, pharmaceutical applications, commercial office buildings and systems to improve indoor air quality and to extend the life of final higher efficiency filters.
Standard Capacity XL10 filters provide a combination ofefficiency, economy, and excellent overall performance. Standard Capacity XL10 filters are an excellent choice in applications where filter change schedules are based on preventive maintenance schedules.
PRICE
$159.80 Sold in packages of 4 / $39.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 10 x 20 x 6 in |
| Nominal Depth | 6 in |
| Nominal Height | 20 in |
| Nominal Width | 10 in |
Product Details
| Style | Standard Capacity |
| Type | Multi-Pleat |
| Package Quantity | 4 |
| Frame | Double Wall |
| Manufacturers Part Number | 102-380-043 |
| MERV | 10 |
| Media Type | Mechanical |
| Brand | Koch |