Filter Pipette Tip, 1 - 20uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientifics line of filter pipette tips are designed for accuracy and aerosol protection. They are universal and fit most popular brands of pipettors. All filter tips are sterile and packaged in flip-top boxes. The heavy duty box is produced from polypropylene and can be autoclaved for repeated use.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 54mm |
Product Details
| Type | Filter Tips |
| Autoclavable | No |
| Color | Natural |
| Non Pyrogenic | Yes |
| Packaging | Racked |
| Material | Filter Tips |
| Sterile | Yes |
| RNase/DNase Free | Yes |
| Volume Range | 1–20 µL |
| Package Quantity | 960 |
| Manufacturers Part Number | 150810 |
| Brand | Globe Scientific |