Campbell Hausfeld Filter/Regulator PA211300AV, 50 SCFM, 250 Max PSI, 2.7 fl. Oz.
Write a Review
|
Questions & Answers (0)
Product Description
Campbell Hausfeld Filter/Regulator PA211300AV, 50 SCFM, 250 Max PSI, 2.7 fl. Oz.
Clean, dry regulated air is essential for an efficient compressed air system. Without proper treatment of the air, performance of pneumatic equipment and air operated tools can suffer leading to down time and lost productivity.
Clean, dry regulated air is essential for an efficient compressed air system. Without proper treatment of the air, performance of pneumatic equipment and air operated tools can suffer leading to down time and lost productivity.
PRICE
$139.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Weight | 2 lbs |
| NPT outlet | 3/8 in |
Product Details
| Flow | 50 SCFM |
| Type | Filter/Regulator |
| Drain Bowl Capacity | 2.7 fl. Oz. |
| Micron Rating | 0.5 mic |
| Description | Filter/Regulator |
| Manufacturers Part Number | PA211300AV |
| Max PSI | 250 psi |
| Brand | Campbell Hausfeld |