Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB3115875

MPN #: MGAR300-GA-NPT

Bimba MFD MGAR300 Port Adaptor, 1/8 NPT, Regulator & Filter-Regulator

Product Description
MGAR series regulators boast excellent regulation and flow characteristics at an economical price. Available port sizes range from 1/8" NPT to 1" NPT. The push-to-lock knob assures the desired outlet pressure is maintained. Reverse flow is available with the MGARK option.

Features:
  • Body Material: Aluminum
  • Type: Relieving / Press-to-lock adjustable knob
  • Pressure Ratings: 7 to 130 PSI / 7 to 60 PSI (low pressure)
  • Temperature Range: -4⁰ F to 158⁰ F
  • All "in-stock" regulators ship the same day
  • Includes: Gauge / Bracket / Nut / 2 Gauge Locations


PRICE
$12.25

1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Width1/2 in
Height1/2 in
Weight0 lbs

Product Details

TypeAir Preperation
CFM45 CFM
Proof Pressure215 psi
Max PSI145 psi
Temperature Range23 to 158 °F
FluidAir (Clean/Dry)
MaterialAluminum
DescriptionPort Adaptor
Manufacturers Part NumberMGAR300-GA-NPT
BrandBimba-Mead

Warranty

Warranty1 yr