Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 316 Stainless Steel

Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 316 Stainless Steel

Item #: WBB1575908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,634.00

$439.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 304 Stainless Steel

Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 304 Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Small Demo Kit, 1E

Small Demo Kit, 1E

Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 316 Stainless Steel

GBFV Series Bag Vessels are designed to meet and/or exceed nearly all application requirements. The V-ring design provides A positive snap-fit to ensure against by-pass and deliver clean effluent.

Features:
  • 316 Stainless Steel
  • 150 PSI
  • #2 size
  • Single-bag filter vessel
  • 2" FNPT Inlet/Outlet
  • 1/4" gauge ports
  • adjustable legs

Weights & Dimensions

  • Diameter 8-5/8 in
  • Connection Size 2 in
  • Basket Depth 30 in
  • Bag Size 2 in
  • Height 53-1/4 in

Product Details

  • Bag Capacity 1
  • Connection Style FNPT
  • Max Flow Rate 200 gal/min
  • EFA ft 4.4
  • Cartridge Capacity 1
  • Package Quantity 1
  • Brand Filtration Group
  • PSI 150 psi
  • Material 316 Stainless Steel
  • Manufacturers Part Number GBFV8302N3615GB
  • Surface Finish Glass Bead
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 316 Stainless Steel

Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 316 Stainless Steel

Item #: WBB1575908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 316 Stainless Steel
    Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 316 Stainless Steel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant