Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Texas Instruments

Model # :WBB1140863

MPN #: TEXBAIIPLUS

Texas Instruments Financial Calculator, BAIIPLUS, W/Case, 9-5/8" X 6-7/8" X 1-1/4", Silver

Product Description
Easy-to-use Financial Calculator solves time-value-of-money calculations such as annuities, mortgages, leases, savings, and more. Generate amortization schedules. Compute NPV, IIR, break-even calculations, interest conversions, delta percent, profit and loss, cost, selling price, margin and markup. Performs cash-flow analysis for up to 24 uneven cash flows with up to four-digit frequencies. Calculator offers depreciation schedules; two day-count methods (actual or 30/360) to calculate bond price or yield to maturity or to call; list-based one-variable and two-variable statistics with four regression options: linear, logarithmic, exponential and power. Math functions include trigonometric calculations, natural logarithms, and powers. Design also features 10-digit display and 10 user memories. Automatic power-down conserves power. Calculator includes a protective slide case and one lithium 2032 battery.

Features

  • NPV
  • IIR
  • Break-even calculation
  • Interest conversion
  • Delta percent
  • Profit and loss
  • Cost
  • Selling price
  • Margin
  • Markup
  • Linear
  • Logarithmic
  • Exponential
  • Trigonometric calculation
  • Natural logarithm

PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/8 in
Depth6-7/8 in
Height1-1/4 in

Product Details

Battery TypeButton Cell
TypeFinancial Calculator
ColorSilver
Power SourceBattery
Number of Batteries1
Display Screen1 Line x 10-digit - LCD
Solar PowerNo
DescriptionFinancial Calculator
Package Quantity1
Manufacturers Part NumberTEXBAIIPLUS
Number of Display Digits10
BrandTexas Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFCC Class B Part 15