Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canon

Model # :WBB1000891

MPN #: BS-1200TS

Canon Business/Financial Calculator, CNMBS-1200TS, 12 Digit LCD Screen, Solar or Battery Power

Product Description
Canon® Business/Financial Calculator, CNMBS-1200TS, 12 Digit LCD Screen, Solar or Battery Power

The BS-1200TS is ideal for work at the desk or on the move. Its large sloping display makes it easy to read and the well spaced keypad makes it easy to enter data. The BS-1200TS has a stylish brushed metal front cover, easy to hold side rubber grips and non-slip rubber feet to stay firmly on the desk. It is well featured with our GST and Business functions plus the regular functions you expect from a calculator.

Functions

  • Cost
  • Sell
  • Margin
  • Tax Calculation (Tax-, Tax+)
  • Double Zero Key
  • 3 Digit Comma Separator
  • Decimal Selector (+43210F)
  • Rounding (Round Up/Round Of/Round Down)
  • Key Roll Over
  • Percentage (Percentage Add-on/Discount)
  • Shift
  • Square Root
  • Grand Total
  • Sign Change (+ / -)
  • Memory (1 + GT)
Features

  • Metal Cover
  • Auto Power Off
  • Rubber Grip
  • Non-slip Rubber Feet


PRICE
$62.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/10 in
Depth7-1/3 in
Height1-1/10 in
Weight8 oz

Product Details

TypeFinancial Calculator
ColorGray
Power SourceSolar or Battery
Display Screen12 Digit LCD
Solar PowerYes
DescriptionBusiness/Financial Calculator
Manufacturers Part NumberBS-1200TS
Number of Display Digits12
BrandCanon