Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Finish Thompson

Model # :WBB215260

MPN #: DEFV006

Finish Thompson DEFV006 40" Drum Pump Kit - EconoPump Tube - Inconel Shaft - Splash-Proof 115V Motor

Product Description
Finish Thompson EF SERIES DRUM & BARREL PUMP

Medium Performance Drum and Barrel Pump is ideal for Chemicals, Mild Corrosives and Acids.

Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.

Polypropylene/PVDF Pump Tube with Inconel 625 Alloy Shaft (160° operating temperature). Tube measures 1-1/4" diameter. Splashproof, ENC3, double-insulated 1/3HP S1 electric motor, 8000/14,000 RPM, 115VAC/60Hz, 17 GPM, 20' TDH.

PRICE
$879.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width7-1/2 in
Height48-5/8 in
Diameter1 in

Product Details

Power115V, 60 Hz, 1/3 HP
TypeElectric
Body MaterialPolypropylene
ColorGray
Stroke/Gpm/RevolutionGPM
Temperature Range160 °F
StyleEF Series
MaterialInconel Alloy 625, Polypropylene & PVDF
DescriptionElectric Drum Pump Kit
Manufacturers Part NumberDEFV006
Dispensing Rate17 GPM
Product TypeMotor
BrandFinish Thompson
Speed8000 - 14,000 rpm