Finish Thompson 108017-3 S6 Motor, Battery Replacement & Charger - 115V
Write a Review
|
Questions & Answers (0)
Product Description
Finish Thompson S6 Motor, Battery Replacement & Charger - 115V - 108017-3
Rechargeable Motor & Battery replacement for Rechargeable motor & Pump Kits, DEFP044, DEFV015 & DEFS018.
Rechargeable Motor & Battery replacement for Rechargeable motor & Pump Kits, DEFP044, DEFV015 & DEFS018.
PRICE
$509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Height | 5-3/8 in |
| Weight | 3 lbs |
Product Details
| Power | 12V, 1/8 HP |
| Type | Rechargeable Motor |
| Body Material | Nylon |
| Color | Gray |
| Stroke/Gpm/Revolution | GPM |
| Material | Nylon |
| Manufacturers Part Number | 108017-3 |
| Dispensing Rate | 14 GPM |
| Max Viscosity | 100 |
| Product Type | Motor |
| Brand | Finish Thompson |
| Speed | 8000 - 12,000 rpm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE |