Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Finish Thompson

Model # :WBB215298

MPN #: DTTS010

Finish Thompson DTTS010 40" Drum Pump Kit - Stainless Pump Tube - Explosion-proof 115V Motor

Product Description
Finish Thompson Medium performance drum pump kit for flammables: 10 GPM, 10' TDH. Up to 400 CPS. Kit contains: TTS-40 40" 316 stainless steel tube with stainless steel shaft, M7X TEFC electric explosion-proof motor, and 5' static protection hose kit.

PRICE
$2,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-1/4 in
Width7-1/4 in
Height54-1/4 in
Diameter1-1/2 in

Product Details

Power110V, 50/60 Hz, 1/4HP
TypeElectric
Body MaterialStainless Steel
ColorGray
Stroke/Gpm/RevolutionGPM
Temperature Range150 °F
StyleTT Series
MaterialStainless Steel
DescriptionElectric Drum Pump Kit
Manufacturers Part NumberDTTS010
Dispensing Rate7 GPM
Product TypeMotor
BrandFinish Thompson
Speed3450 ft/min