AIR MOTOR ONLY FOR Finish Thompson EF SERIES DRUM & BARREL PUMPS
1/2HP S4 air motor only, 300-11,000 RPM, 40 PSI @ 27 CFM, 15 GPM, 17' TDH, for use with EF series pump tube.
Finish Thompson 107325 Air S4 Motor Only - 1/2HP - 40 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$455.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 3-9/16 in |
Product Details
| Power | 1/2 HP |
| Type | Air |
| Color | Gray |
| Pressure | 40 @ 27 cfm psi |
| Stroke/Gpm/Revolution | GPM |
| Style | EF Series |
| Description | Air Motor |
| Manufacturers Part Number | 107325 |
| Dispensing Rate | 15 GPM |
| Product Type | Motor |
| Brand | Finish Thompson |
| Speed | 300 - 11,000 rpm |