
Customers Also Viewed
Vulcan Finned Tubular Heaters are used for heating air and select gases in forced convection and natural convection applications where sheath temperature will not exceed 800°F.
- BRAND Vulcan
- LENGTH INCHES 17-7/16
- HEATED DIMENSION INCHES 15-5/16
- WEIGHT LBS 2.8
- CONSTRUCTION Steel / Aluminum
- MANUFACTURER PART# FTH30-BB
- MAXIMUM EXPOSURE TEMPERATURE °F (°C) 800
- VOLTAGE 240
- WATTS HIGH 3000
- LISTING, RATING, CERTIFICATION ULR, CSA
- LIMITED WARRANTY YEARS 1
- MOUNTING DEPTH INCHES 15-5/16
There are no questions for this product.

TPI Hotpod 6" Diameter Inlet Duct Mounted Heater Hardwired HP6-1000120-2T 1000/500W 120V
Item #: B858603
Not Yet Rated
$296.00
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Vulcan Finned Tubular Heating Element FTH40-BB 4000W 240V 22-7/16"
Item #: B1789487
Not Yet Rated
Usually ships in 7 to 10 days
$64.95

Vulcan Finned Tubular Heating Element FTH30-BB 3000W 240V 17-7/16"
$56.95
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty