x

Take 15% off your entire order!

Offer applied at checkout

Vulcan Finned Tubular Heating Element FTH40-BB 4000W 240V 22-7/16"

Vulcan Finned Tubular Heating Element FTH40-BB 4000W 240V 22-7/16"

Item #: WBB1789487

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vulcan Finned Tubular Heating Element FTH40-BB 4000W 240V 22-7/16"

Vulcan Finned Tubular Heaters are used for heating air and select gases in forced convection and natural convection applications where sheath temperature will not exceed 800°F.

  • BRAND Vulcan
  • LENGTH INCHES 22-7/16
  • HEATED DIMENSION INCHES 20-5/16
  • WEIGHT LBS 3.2
  • CONSTRUCTION Steel / Aluminum
  • MANUFACTURER PART# FTH40-BB
  • MAXIMUM EXPOSURE TEMPERATURE °F (°C) 800
  • VOLTAGE 240
  • WATTS HIGH 4000
  • LISTING, RATING, CERTIFICATION ULR, CSA
  • LIMITED WARRANTY YEARS 1
  • MOUNTING DEPTH INCHES 20-5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Vulcan Finned Tubular Heating Element FTH30-BB 3000W 240V 17-7/16"

Item #: B1789486

Not Yet Rated

Usually ships in 7 to 10 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vulcan Finned Tubular Heating Element FTH40-BB 4000W 240V 22-7/16"

Vulcan Finned Tubular Heating Element FTH40-BB 4000W 240V 22-7/16"

Item #: WBB1789487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant