Fire Alarm Sign - Acrylic 5-3/4 x 8-3/4
Write a Review
|
Questions & Answers (0)
Product Description
Fire Alarm Visi Sign
This .125 mil acrylic safety sign projects from wall for easy viewing. 180° visibility. Double flanged with pre-drilled mounting holes.
This .125 mil acrylic safety sign projects from wall for easy viewing. 180° visibility. Double flanged with pre-drilled mounting holes.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Height | 5-3/4 in |
| Size | 5-3/4 x 8-3/4 in |
| Thickness | 3 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Type | Fire Safety Signs |
| Sign Legend | Fire Alarm |
| Color | 237908 |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Rigid Vinyl |
| Manufacturers Part Number | VS3R |
| Brand | Accuform |