Security Stop Sign - Stop
|
Questions & Answers (0)
Product Description
PARKING & TRAFFIC SIGNS
Security Stop Signs "Stop"
This bright red stop sign simply can't be ignored. Sign is a 12" x 12" octagon with large white text for maximum visibility. Rigid plastic construction is designed to hold up to the elements for both indoor and outdoor use.
Security Stop Signs "Stop"
This bright red stop sign simply can't be ignored. Sign is a 12" x 12" octagon with large white text for maximum visibility. Rigid plastic construction is designed to hold up to the elements for both indoor and outdoor use.
PRICE
$15.97
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 12 in |
| Thickness | 1-1/4 in |
| Size | 12 x 12 in |
Product Details
| Sign Shape | Rectangle |
| Type | Security & Access Signs |
| Sign Legend | Stop |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Color | B172636 |
| Manufacturers Part Number | SS3R |
| Brand | Accuform |