- No. 4 stainless steel trim and door
- Flush cabinet doors with a 5/8" door stop are attached by a continuous hinge and equipped with zinc plated handle and roller catch
- 1-3/4" face trim on door and frame
- Tub is CRS with white powder coat finish
JL Industries SS Fire Extinguisher Cabinet, Vertical Acrylic Window, Semi-Recessed, 3" Rolled Trim
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$455.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 10-1/2 in |
| Depth | 6 in |
| Height | 24 in |
| Wall Opening Height | 25 in |
| Extinguisher Size | 10 Lbs. |
| Wall Opening Width | 11-1/2 in |
| Wall Opening Depth | 4-5/8 in |
Product Details
| Breakable Window | No |
| Type | Cabinet w/ Window |
| Window Material | Acrylic |
| Color | Silver |
| Glazing | Vertical Duo |
| Series | Cosmopolitan Series |
| Handle Type | Pull Handle |
| Window Color Family | Clear |
| Mounting Location | Semi Recessed |
| Material | Stainless Steel |
| Trim Style | 3" Rolled |
| Package Quantity | 1 |
| Manufacturers Part Number | C1037V10 |
| Indoor/Outdoor | Indoor |
| Lockable | No |
| Brand | JL Industries |