Potter Roemer Alta Aluminum Valve Cabinet, Surface Mount, 20"Lx20"Hx9-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Like their fire extinguisher cabinet counterpart, Alta Series fire valve cabinets offer an impressive variety of door styles, glazing materials, lettering choices, finishes and mounting configurations. While versatile, they also feature durable, unitized construction for an economical solution that complements virtually any type of construction.
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 9-1/4 in |
| Height | 20 in |
| Box Inside Depth | 9-1/4 in |
| Box Inside Height | 20 in |
| Extinguisher Size | 20 Lbs. |
| Box Inside Length | 20 in |
Product Details
| Window Color Family | Clear |
| Mounting Location | Surface |
| Material | Aluminum |
| Manufacturers Part Number | 8044-A |
| Indoor/Outdoor | Indoor |
| Brand | Potter Roemer |
| Breakable Window | No |
| Type | Cabinet w/ Window |
| Window Material | Tempered Glass |
| Color | Silver |
| Series | Alta |
| Handle Type | L Handle w/Cam Latch |
| Includes | Trim Kit, Cam Catch Assembly, Glass Clips And Screws |
| Description | Alta Valve Cabinet |
| Connection Style | 2-1/2 Angle Valve |
| Lock Included | No |
| Lockable | No |
Compliance & Certifications
| ADA Compliant | No |