Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB67461

MPN #: M23FR

NMC™ Fire Flange Plastic Sign, Fire Extinguisher, 4"W x 18"H, Gray

Product Description
FIRE FLANGE SIGNS
Rigid Plastic FIRE EXTINGUISHER
Fire flange signs clearly mark the location of fire alarms, extinguishers, hoses and more. Flange signs protrude 90º from wall, making them visible from both sides. Great for indoor and outdoor use. Signs feature radius corners for safety. Rigid Plastic Signs are made of .050 polystyrene, a durable rigid plastic engineered for long lasting use. Flange signs are predrilled on corners for easy installation. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.

PRICE
$10.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height18 in
Thickness1-1/4 in
Size18 x 4 in

Product Details

Sign ShapeRectangle
TypeFire Extinguisher Signs
Sign LegendFire Extinguisher
Mounting LocationMounting Holes - 2 Holes
MaterialPlastic
ColorB67461
Manufacturers Part NumberM23FR
BrandAccuform