NMC Bilingual Plastic Sign, Danger Confined Space Enter By Permit Only, 18"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL DANGER SIGNS
Rigid Plastic 10" x 18" Danger Confined Space Enter By Permit Only."
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
Rigid Plastic 10" x 18" Danger Confined Space Enter By Permit Only."
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
PRICE
$23.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 10 in |
| Size | 10 x 18 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Confined Space. Enter By Permit Only. |
| Type | Confined Space Signs |
| Translation | Peligro Espacio Limitado Entrada Solamente Permiso |
| Color | Multi-Colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Danger |
| Manufacturers Part Number | DBA8R |
| Brand | Accuform |